3/4 x 1/2 in. MPT x FPT Schedule 40 PVC Bushing
439 Series 3/4 x 1/2 in. MPT x FPT Schedule 40 PVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2466
- Application:
- Potable Water
- Clean Bagged:
- No
- Collection:
- 439 Series
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40