48 Drain Satin Stainless Steel
48 Drain Satin Stainless Steel
Product Details
Product Details
- With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
- Fixed Length: Pre-pitched channel with set length with center outlet location
- Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
Specifications
- Adjustable:
- Yes
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin Stainless
- IAPMO Listed:
- No
- Outlet Type:
- Threaded