This product requires certification to purchase.

48 in x 10 ft. 24 ga Steel Sheet

You last purchased this on
 

48 in x 10 ft. 24 ga Steel Sheet

  • Fast #
  • Part #M24410B
  • Item #2113711
  • Manufacturer Part #24410B
4.3 out of 5 Customer Rating
You last purchased this on
 

48 in x 10 ft. 24 ga Steel Sheet

  • Fast #
  • Part #M24410B
  • Item #2113711
  • Manufacturer Part #24410B
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
10 ft
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
48 in