48 in. 150# CS A105 RF Blind Series B Flange Forged Steel Raised Face
48 in. 150# CS A105 RF Blind Series B Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 48 in
- Fitting Size 2:
- 48 in
- Fitting Sizes:
- 48 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Blind
- Material:
- Carbon Steel
- Pressure Class:
- 150#