This product requires certification to purchase.

48 x 120 in. 16 oz. Copper Sheet

You last purchased this on
 

48 x 120 in. 16 oz. Copper Sheet

  • Fast #
  • Part #CS4812016
  • Item #1666840
4.8 out of 5 Customer Rating
You last purchased this on
 

48 x 120 in. 16 oz. Copper Sheet

  • Fast #
  • Part #CS4812016
  • Item #1666840
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
120 in
Material:
Copper
Thickness:
0.216 in
Width:
48 in