48 x 2-1/2 in. Curb Box Galvanized 18 ga
48 x 2-1/2 in. Curb Box Galvanized 18 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 48 in
- Product Type:
- Roof Curb
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 2-1/2 in