This product requires certification to purchase.

48 x 48 in. 26 ga Galvanized Flat Sheet with Insulated

You last purchased this on
 

48 x 48 in. 26 ga Galvanized Flat Sheet with Insulated

  • Fast #
  • Part #SHMPR8PP
  • Item #3973220
  • Manufacturer Part #GS014804826R8
5 out of 5 Customer Rating
You last purchased this on
 

48 x 48 in. 26 ga Galvanized Flat Sheet with Insulated

  • Fast #
  • Part #SHMPR8PP
  • Item #3973220
  • Manufacturer Part #GS014804826R8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sheet steel
  • ASTM 653 compliant
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
48 in