This product requires certification to purchase.

4X1-1/2 ATL PTFE RED FLG 150# DI

You last purchased this on
 

4X1-1/2 ATL PTFE RED FLG 150# DI

  • Fast #
  • Part #R3T00A0VV0C4B0
  • Item #7245951
  • Manufacturer Part #3TA0VV0C4B2RS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

4X1-1/2 ATL PTFE RED FLG 150# DI

  • Fast #
  • Part #R3T00A0VV0C4B0
  • Item #7245951
  • Manufacturer Part #3TA0VV0C4B2RS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
  • The permeation rate is 60% lower compared to other available products
  • Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
  • It has zero corrosion rate, and is full vacuum rated
  • PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
  • Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
  • Double coated with a highly chemical and temperature resistant paint
  • Requires Certification

Documents


Specifications

Type:
R3TA0VV0C4B2RS