This product requires certification to purchase.

5/16 x 2-1/4 in. Adjustable Closet Bolt

You last purchased this on
 

5/16 x 2-1/4 in. Adjustable Closet Bolt

  • Fast #
  • Part #I42443
  • Item #4118198
  • Manufacturer Part #42443
5 out of 5 Customer Rating
You last purchased this on
 

5/16 x 2-1/4 in. Adjustable Closet Bolt

  • Fast #
  • Part #I42443
  • Item #4118198
  • Manufacturer Part #42443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bolt Style:
Adjustable
Diameter:
5/16 in
Length:
2-1/4 in
Material:
Brass
Size:
5/16 in x 2-1/4 in