5/8 in. Copper 45° Street Elbow (Clean & Bagged, 3/4 in. OD)
5/8 in. Copper 45° Street Elbow (Clean & Bagged, 3/4 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 12000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- Clean Bagged:
- Yes
- Elbow Degree:
- 45 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No