5/8 in. OD x 50 ft. Copper Refrigeration Coil
5/8 in. OD x 50 ft. Copper Refrigeration Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Annealed and end sealed
- Ideal for natural gas, LP gas and compressed air uses
- Lead-Free
- For use in HVACR and mechanical applications
- Made to applicable ASTM standards B280
- UL Rated to 700 PSI (select sizes)
Documents
Specifications
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- Length:
- 50 ft
- Material:
- Copper
- Material Type:
- C12200
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.032 in