This product requires certification to purchase.

5/8 in. Stainless Steel Hex Nut

You last purchased this on
 

5/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #S6HNE
  • Item #501291
  • Manufacturer Part #S6HNE
3.7 out of 5 Customer Rating
You last purchased this on
 

5/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #S6HNE
  • Item #501291
  • Manufacturer Part #S6HNE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
BAA Compliant:
No
Diameter - Inside 1:
5/8 in
Drive Type:
Hex
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
Product Type:
Hex Nut
Size:
5/8 in