5/8 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube
5/8 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 100 Lift: 5200-
Pick Up: 0 Available in Pittsburgh, PA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cleaned and capped Type L hard copper tube
- Cleaned and capped hard copper refrigerant line
- Fire suppression system rated
- ANSI/NSF 61 Annex G
- Meets applicable ASTM standards B-280, B-819
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-280, ASTM B819
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 5/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.045 in