This product requires certification to purchase.

5/8 x 1/2 in. Copper Flush Bushing (Ftg x C)

You last purchased this on
 

5/8 x 1/2 in. Copper Flush Bushing (Ftg x C)

  • Fast #
  • Part #CFLBED
  • Item #117078
  • Manufacturer Part #9177650
3.3 out of 5 Customer Rating
You last purchased this on
 

5/8 x 1/2 in. Copper Flush Bushing (Ftg x C)

  • Fast #
  • Part #CFLBED
  • Item #117078
  • Manufacturer Part #9177650
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1500 Pallet: 60000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lead-free*
  • Dezincification resistant
  • The flush bushing features a male solder end and solder cup.
  • These fittings provide a means of reducing the size of a line.
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Flush Bushing
Material:
Wrot Copper
Maximum Temperature:
100
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov