5/8 x 2.75 in. Stainless Steel Hex Cap Screw
5/8 x 2.75 in. Stainless Steel Hex Cap Screw
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 2-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 2.75