5/8 x 3 in. Black Hex Cap Screw
5/8 x 3 in. Black Hex Cap Screw
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter:
- 5/8 in
- Length:
- 3 in
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 3