This product requires certification to purchase.

5/8 x 5 in. Stainless Steel Hex Head Cap Screw

You last purchased this on
 

5/8 x 5 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #B401450
  • Item #7658084
  • Manufacturer Part #401450
5 out of 5 Customer Rating
You last purchased this on
 

5/8 x 5 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #B401450
  • Item #7658084
  • Manufacturer Part #401450
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5/8 in
Length:
5 in
Material:
Stainless Steel
Material Type:
316
Screw Head:
Hex Head