5-1/2 in. Gas Ignitor 1 Piece
5-1/2 in. Gas Ignitor 1 Piece
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 5-1/2 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Ignitor
- Torch Type:
- Gas
- UPC:
- 671451102881