5-1/2 x 7/8 in. Zinc Hex Head Bolt
5-1/2 x 7/8 in. Zinc Hex Head Bolt
Frequently Purchased Together
Product Details
Product Details
Specifications
- Head Diameter:
- 0.875
- Length:
- 5-1/2 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 7/8 in-9
- Thread Length:
- 5.5
- Thread Size:
- 7/8 in