5 - 4 x 2-1/2 in. 3000# A105 Threadolet Forged Steel
5 - 4 x 2-1/2 in. 3000# A105 Threadolet Forged Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 720-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Stainless and other chemistries subject to inquiry
- Elbow and lateral Trans-O-Cons also available
- Class 10,000 Threaded Fittings subject to inquiry
- Threading Specification ASME B1.20.1
- Larger sizes subject to inquiry
- Reducer Couplings available
Specifications
- ASME:
- ASME B16.11, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 5 in - 4 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2.5
- Pressure Class:
- 3000#
- UL Listed:
- No