16 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
16 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
-
Pick Up: 12 Available in Chicago, IL
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Round pipe with snap lock seam
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Size:
- 16 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Snap Lock Pipe, Smoke Pipe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round