This product requires certification to purchase.

5 in. Flanged 150# Black Malleable Coupling

You last purchased this on
 

5 in. Flanged 150# Black Malleable Coupling

  • Fast #
  • Part #IBCS
  • Item #7899664
  • Manufacturer Part #MN-ZMBCP12
4.6 out of 5 Customer Rating
You last purchased this on
 

5 in. Flanged 150# Black Malleable Coupling

  • Fast #
  • Part #IBCS
  • Item #7899664
  • Manufacturer Part #MN-ZMBCP12
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Coupling
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No