This product requires certification to purchase.

5 in. Weld Carbon Steel STD Short Radius 90° Elbow

You last purchased this on
 

5 in. Weld Carbon Steel STD Short Radius 90° Elbow

  • Fast #
  • Part #DWSR9S
  • Item #18633
  • Manufacturer Part #012050000
3.2 out of 5 Customer Rating
You last purchased this on
 

5 in. Weld Carbon Steel STD Short Radius 90° Elbow

  • Fast #
  • Part #DWSR9S
  • Item #18633
  • Manufacturer Part #012050000
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Short Radius, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40, Standard
UL Listed:
No