This product requires certification to purchase.

5 in. Weld Carbon Steel Stub End

You last purchased this on
 

5 in. Weld Carbon Steel Stub End

  • Fast #
  • Part #GWSEASAS
  • Item #3485301
3.1 out of 5 Customer Rating
You last purchased this on
 

5 in. Weld Carbon Steel Stub End

  • Fast #
  • Part #GWSEASAS
  • Item #3485301
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B116.9
ASTM:
ASTM A-234
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight, Stub End
IAPMO Listed:
No
Material:
Carbon Steel, Plastic
Material Type:
ASA
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No