This product requires certification to purchase.

5 in. Weldneck Schedule 40 Aluminum Short Radius 90 Degree Elbow

You last purchased this on
 

5 in. Weldneck Schedule 40 Aluminum Short Radius 90 Degree Elbow

  • Fast #
  • Part #DAT64WSR9S
  • Item #1304815
4.9 out of 5 Customer Rating
You last purchased this on
 

5 in. Weldneck Schedule 40 Aluminum Short Radius 90 Degree Elbow

  • Fast #
  • Part #DAT64WSR9S
  • Item #1304815
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Short Radius, Straight
Material:
Aluminum
Schedule Class:
40