This product requires certification to purchase.

5 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

5 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPS
  • Item #466081
  • Manufacturer Part #AC50020
4.4 out of 5 Customer Rating
You last purchased this on
 

5 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPS
  • Item #466081
  • Manufacturer Part #AC50020
4.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cleaned and capped Type L hard copper tube
  • Cleaned and capped hard copper refrigerant line
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B-280, B-819
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280
Copper Tubing Temper:
Hard
Diameter - Outside:
5-1/8 in
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
5 in
UL Listed:
Yes
Wall Thickness:
0.160 in