5 in. x 20 ft. Schedule 40 Solvent Weld PVC Well Casing Pipe
5 in. x 20 ft. Schedule 40 Solvent Weld PVC Well Casing Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lightweight and easy to handle
Documents
Specifications
- ASTM:
- ASTM F-480
- Diameter - Outside:
- 5-14/25 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40