5 in. Zinc Flange Bolt Set
5 in. Zinc Flange Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 5 in
- Fitting Type:
- Kit
- Material:
- Zinc Plated
- Pressure Class:
- 150#