5 X 10 Galvanized 20 Gauge Steel Sheet
5 X 10 Galvanized 20 Gauge Steel Sheet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 20 ga
- Length:
- 10 ft
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov