This product requires certification to purchase.

5 x 11 in. Threaded 125# Black Cast Iron Flange

You last purchased this on
 

5 x 11 in. Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCICFS11
  • Item #265522
  • Manufacturer Part #0308010800
4.1 out of 5 Customer Rating
You last purchased this on
 

5 x 11 in. Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCICFS11
  • Item #265522
  • Manufacturer Part #0308010800
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.1
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#