5 x 2 in. NPS 150# Black Cast Iron HEX Reducing Bushing
5 x 2 in. NPS 150# Black Cast Iron HEX Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 444-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126A
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 5 in x 2 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#