This product requires certification to purchase.

5 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

You last purchased this on
 

5 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIFERSP
  • Item #148890
  • Manufacturer Part #0306069600
3.9 out of 5 Customer Rating
You last purchased this on
 

5 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIFERSP
  • Item #148890
  • Manufacturer Part #0306069600
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.1
Application:
Fire Protection
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
8 in
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#