This product requires certification to purchase.

5 x 6 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

You last purchased this on
 

5 x 6 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNSU
  • Item #484
  • Manufacturer Part #0330058207
4.1 out of 5 Customer Rating
You last purchased this on
 

5 x 6 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNSU
  • Item #484
  • Manufacturer Part #0330058207
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
6 in
Material:
Welded Steel
Maximum Temperature:
360
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No