This product requires certification to purchase.

5 x 60 in. Threaded Standard Black Carbon Steel Pipe

You last purchased this on
 

5 x 60 in. Threaded Standard Black Carbon Steel Pipe

  • Fast #
  • Part #ABNS60
  • Item #4507045
  • Manufacturer Part #BNS60
4.2 out of 5 Customer Rating
You last purchased this on
 

5 x 60 in. Threaded Standard Black Carbon Steel Pipe

  • Fast #
  • Part #ABNS60
  • Item #4507045
  • Manufacturer Part #BNS60
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
60 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
5 in
Schedule Class:
Standard