50 W 5 Light Vanity Fixture in Satin Nickel
50 W 5 Light Vanity Fixture in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Maintenance-Free Operating Life of 4.5 Years (at 12 Hours per Day)
- Energy Star Certified for Qualifying Utility Rebates
- Limited Three Year Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 8-27/50 in
- Energy Star Compliant:
- Yes
- Height:
- 8-1/4 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 5
- Wall Sconce Type:
- Vanity
- Watts:
- 50 W
- Width:
- 26-19/50 in