2 in. x 500 ft. IPS SDR 11 Plastic Pressure Pipe
2 in. x 500 ft. IPS SDR 11 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This high density Polyethylene (HDPE) PE4710/PE100 (PE3408) solution is Black with a solid Yellow exterior shell. HDPE gas pipe is the preferred option for those applications where pressures up to 125 psi may be encountered, or where higher operating temp
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Application:
- Gas System
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 2 in
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.216 in