This product requires certification to purchase.

4 x 4 x 4 in. Duct Tee with Crimp

You last purchased this on
 

5121 4 x 4 x 4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMTT30P
  • Item #4042921
  • Manufacturer Part #5121.040404-30
4.9 out of 5 Customer Rating
You last purchased this on
 

5121 4 x 4 x 4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMTT30P
  • Item #4042921
  • Manufacturer Part #5121.040404-30
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Collection:
5121
Diameter - Inside 1:
4 in
Diameter - Inside 2:
4 in
Gauge (metal):
30 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
With Crimp:
Yes