This product requires certification to purchase.

52 5BL DRK OAK/MED OAK P

You last purchased this on
 

52 5BL DRK OAK/MED OAK P

  • Fast #
  • Part #Q5255650111
  • Item #960968
  • Manufacturer Part #5255650111
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

52 5BL DRK OAK/MED OAK P

  • Fast #
  • Part #Q5255650111
  • Item #960968
  • Manufacturer Part #5255650111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Ceiling Fan Blade Finish:
Dark Oak/Medium Oak
Color Finish Category:
Browns
Color Finish Name:
Dark Oak/Medium Oak
ETL Listed:
No
Energy Star Compliant:
No
Length:
52 in
Lighting Style:
Traditional
Material:
Wood
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes