52 5BL Set Medium OAK/WALNU
52 5BL Set Medium OAK/WALNU
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Medium Oak/Walnut
- ETL Listed:
- No
- Length:
- 52 in
- Material:
- Wood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes