This product requires certification to purchase.

52 in. x 200 ft. Poly Wrap for Ductile Iron Pipe

You last purchased this on
 

52 in. x 200 ft. Poly Wrap for Ductile Iron Pipe

  • Fast #
  • Part #APW52
  • Item #4027906
  • Manufacturer Part #APW52
4.5 out of 5 Customer Rating
You last purchased this on
 

52 in. x 200 ft. Poly Wrap for Ductile Iron Pipe

  • Fast #
  • Part #APW52
  • Item #4027906
  • Manufacturer Part #APW52
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C105, ANSI A21.2 10
AWWA:
AWWA C-105, AWWA A-21.2 10
Fitting Type:
Poly Wrap
Length:
200 ft
Material:
Plastic
Material Type:
Poly
Width:
52 in