This product requires certification to purchase.

53 x 45 in. Cleated Chair Mat

You last purchased this on
 

53 x 45 in. Cleated Chair Mat

  • Fast #
  • Part #ALEMAT4553CLPL
  • Item #6232913
  • Manufacturer Part #UVS 56807
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

53 x 45 in. Cleated Chair Mat

  • Fast #
  • Part #ALEMAT4553CLPL
  • Item #6232913
  • Manufacturer Part #UVS 56807
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Allows the beauty of carpeting to show through, while providing a smooth riding surface
  • Cleats on back prevent movement
  • For carpets up to 3/8" deep, including padding
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
53 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Chair Mat
Width:
45 in