54 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel
54 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9, ASME SA-234-WCB
- ASTM:
- ASTM A-234 WPB, ASTM A-240, ASTM A-312, ASTM A-403
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 54 in
- Fitting Size 2:
- 54 in
- Fitting Sizes:
- 54 in
- Fitting Type:
- Elbow, Long Radius, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No