1/2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing
1/2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cleaned and capped Type K hard copper tube
- Fire suppression system rated
- ANSI/NSF 61 Annex G
- Meets applicable ASTM standards B280, B8A
- Made in the USA
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-280, ASTM B-819
- Application:
- HVAC/R Systems, Refrigeration
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- PipeTubing Size:
- 5/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.049 in