This product requires certification to purchase.

5X2-1/2 Carbon Steel 150# Raised Face Thread Flange

You last purchased this on
 

5X2-1/2 Carbon Steel 150# Raised Face Thread Flange

  • Fast #
  • Part #GRFTFSL
  • Item #3485201
5 out of 5 Customer Rating
You last purchased this on
 

5X2-1/2 Carbon Steel 150# Raised Face Thread Flange

  • Fast #
  • Part #GRFTFSL
  • Item #3485201
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

Fitting Size 1:
5 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
5 in x 2-1/2 in
Material:
Carbon Steel
Pressure Class:
150#