5X2-1/2 Female National Standard Thread Aluminum Swivel Adapter
5X2-1/2 Female National Standard Thread Aluminum Swivel Adapter
Product Details
Product Details
- Double swivel female adapter
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rocker lug
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 5 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy