This product requires certification to purchase.

6 - 3-1/2 x 2 in. 3000# SS 304L Sockolet

You last purchased this on
 

6 - 3-1/2 x 2 in. 3000# SS 304L Sockolet

  • Fast #
  • Part #SOLS4LUNK
  • Item #445473
3.6 out of 5 Customer Rating
You last purchased this on
 

6 - 3-1/2 x 2 in. 3000# SS 304L Sockolet

  • Fast #
  • Part #SOLS4LUNK
  • Item #445473
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
6 in - 3-1/2 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
2
Pressure Class:
3000#