6 - 5 x 3 in. STD A105 Weldolet Forged Steel
6 - 5 x 3 in. STD A105 Weldolet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
- Every connection is individually inspected and stamped
Documents
Specifications
- ASME:
- ASME B31.4, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 5 in
- Fitting Type:
- Weldolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 3
- Schedule Class:
- Standard
- UL Listed:
- No