This product requires certification to purchase.

6-1/2 in. Rod Handle in Black

You last purchased this on
 

6-1/2 in. Rod Handle in Black

  • Fast #
  • Part #HBD5803BK
  • Item #8261843
  • Manufacturer Part #HBD5803BK
5 out of 5 Customer Rating
You last purchased this on
 

6-1/2 in. Rod Handle in Black

  • Fast #
  • Part #HBD5803BK
  • Item #8261843
  • Manufacturer Part #HBD5803BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?

Product Details

Product Details

  • Sturdy Round Rod Decorative Handle for Outside of Door
  • 9-3/4" Overall Height
  • 8" Center to Center Screw Holes
  • 2.3" Projection
  • 1.36" Wood Screw Length (1.2" Penetration)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
6-1/2 in
Material:
Steel
Product Type:
Handle
Smart Home Enabled:
No
UL Listed:
No