6 18 Gauge Galvanized Flared End Section
6 18 Gauge Galvanized Flared End Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Metal end sections provide a quick and economical way to increase protection for the installed metal pipe
- In addition to providing pipe inlet and outlet protection, metal end sections provide increased hydraulic efficiency and help to prevent excess erosion and scour at the inlet and outlet of the pipe
- Metal end sections can also be used on concrete and HDPE pipe as a lower cost and durable alternative
- 20 in width
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 6 in
- Gauge (metal):
- 18 ga
- Material:
- Steel