This product requires certification to purchase.

6 Cleanout Adapter SPXFPT With PLUG

You last purchased this on
 

6 Cleanout Adapter SPXFPT With PLUG

  • Fast #
  • Part #MUL026894
  • Item #3374606
  • Manufacturer Part #026894
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

6 Cleanout Adapter SPXFPT With PLUG

  • Fast #
  • Part #MUL026894
  • Item #3374606
  • Manufacturer Part #026894
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Schedule 40 Dimensions
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Injection Molded
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Requires Certification

Specifications

Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FIPT
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cleanout Adapter
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic